- Metal Cutting Reciprocating Saw Blades
- 24 Teeth per Inch
- 6" Overall Length
- Straight Body Type
description
- For cutting metal trim, conduit and tubing (18 gauge and under). Reciprocating saw blades are used for cutting a wide variety of materials ranging from wood and metal to plastic and drywall. In general, lower tooth counts cut faster, but provide a rougher finish. Blades will fit all brands of reciprocating saws. Reinforced teeth for increased durability, anti-stick coating reduces friction, matrix II steel with 8% cobalt for maximum durability, raker teeth minimizes vibration, 5 degree hook angle for fast cuts through the toughest materials, and tough flexible body resists breaking.
features
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Cuts light to heavy gauge metal, threaded rod, unistrut, angle iron, pipe, conduit and more
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
| Length | 6 in |
| Teeth Per Inch | 24 |
| Body Type | Straight |
| Blade Type | Metal Cutting |
| No. of Pieces | 2 |
| Weight | 0.093 LB |
| EAN or UPC | 28874248137 |

