- Metal Cutting Reciprocating Saw Blades
- Straight Blade
- 6" Long
description
- Anti-stick coating minimizes friction and gum-up.
features
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Specially formulated anti-stick coating minimizes friction and gumming
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Teeth Per Inch (Text) | 24 |
| Body Type | Straight |
| Length | 6 in |
| Teeth Per Inch | 24 |
| Blade Type | Metal Cutting |
| Weight | 0.222 LB |
| EAN or UPC | 28874048133 |

