- 6 in Bi-Metal Reciprocating Saw Blade
- 24 Teeth per inch
description
- The DeWalt DW4813B is a reciprocating saw blades which are 6 In. long and has 24-teeth per inch. The patented tooth design utilizes sharper tooth geometry for faster cut rates. Aggressive shank angle increases blade life.
features
- Reinforced tooth for increased durability
- Raker tooth minimizes vibration
- Cutting threaded rod, unstrung, angle iron, pipe, conduit and more
- 3° shank angle for fast, efficient cutting
- Anti-stick coating reduces friction
- 30-day money back guarantee
- Independently certified to applicable standards
| Teeth Per Inch | 24 |
| Length | 6 in |
| Body Type | Straight |
| Weight | 0.034 LB |
| EAN or UPC | 28874348134 |

