- 0.75 in Blade Width
- 6 in Length
- 24 Teeth
description
- Featuring a patented tooth design, the DEWALT Metal cutting blades utilizes a sharper tooth geometry for fast cut rates. The aggressive shank angle increases tooth contact and a specially anti-stick coating minimizes friction and gum-up.
features
- Up to 50% longer life*: patented toothforms optimize chip removal for efficient cutting and long life. *average performance of DEWALT reciprocating saw blade range vs. Prior generation DEWALT blades
- Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- Made in the U. S. A. With global materials
| Height | 0.035 in |
| Length | 6 in |
| Blade Width | 0.75 in |
| No. of Packs | 25 |
| Width | 0.75 in |
| Weight | 0.045 LB |
| EAN or UPC | 28874348134 |

