- Scroll Cutting Reciprocating Saw Blades
- 6 Teeth per Inch
- 6" Overall Length
- Wood Body Type
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6° hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Body Type | Wood |
| Teeth Per Inch | 6 |
| Length | 6 in |
| No. of Pieces | 5 |
| Blade Type | Scroll Cutting |
| Weight | 0.222 LB |
| EAN or UPC | 28874048164 |

