- Metal Cutting Reciprocating Saw Blades
- 18 Teeth per Inch
- 12" Overall Length
- Straight Body Type
description
- DEWALT 8 TPI straight back bi-metal reciprocating blade. Cutting light to heavy gauge metal.
features
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Manufactured by DEWALT
| Blade Type | Metal Cutting |
| No. of Pieces | 25 |
| Teeth Per Inch | 18 |
| Length | 12 in |
| Body Type | Straight |
| Weight | 0.08 LB |
| EAN or UPC | 28877338439 |

