- Metal Cutting Reciprocating Saw Blades
- Straight Blade
- 12" Long
description
- Reinforced tooth for increased durability when cutting through nails and other foreign objects. +6 degree hook angle for fast, aggressive cuts. Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts. Raker tooth design increases the tooth contact area for faster cuts.
features
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- +6 degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Length | 12 in |
| Blade Type | Straight |
| Teeth Per Inch | 14 |
| Weight | 0.438 LB |
| EAN or UPC | 28874048386 |

