- Multi-Material Reciprocating Saw Blades
- 10/14 Teeth per Inch
- 12" Overall Length
- Straight Body Type
description
- Patented tooth design utilizes sharper tooth geometry for faster cut rates. Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life. Specially formulated anti-stick coating minimizes friction and gumming.
features
- Cutting light to heavy gage metal
- Cutting threaded rod, unstrung, angle iron, pipe, conduit and more
- Straight back
- Blade length: 12 In
- 10/14 Teeth
- 25 pack
| Length | 12 in |
| No. of Pieces | 100 |
| Blade Type | Multi-Material |
| Body Type | Straight |
| Teeth Per Inch (Text) | 10/14 |
| Weight | 0.07 LB |
| EAN or UPC | 28877338446 |

