- Wood Cutting Reciprocating Saw Blades
- 5/8 Teeth per Inch
- 6" Overall Length
- Taper Body Type
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6° hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Length | 6 in |
| Body Type | Taper |
| Teeth Per Inch (Text) | 5/8 |
| Blade Type | Wood Cutting |
| No. of Pieces | 2 |
| Weight | 0.093 LB |
| EAN or UPC | 28874248472 |

