- Wood Cutting Reciprocating Saw Blades
- 5/8 Teeth per Inch
- 6" Overall Length
- Taper Body Type
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6° hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Length | 6 in |
| Blade Type | Wood Cutting |
| No. of Pieces | 25 |
| Body Type | Taper |
| Teeth Per Inch (Text) | 5/8 |
| Weight | 0.045 LB |
| EAN or UPC | 28877365046 |

