- Drywall Cutting Reciprocating Saw Blades
- 6 Teeth per Inch
- 6" Overall Length
- Taper Body Type
description
- The DEWALT 6-in 6TPI plaster cutting bi-metal reciprocating saw blade (5 pack) delivers a professional quality solution for cutting plaster, drywall, or plastic. This blade is designed to provide a smoother finish and fast cuts, so you don't have to sacrifice speed or quality. The V-shaped tooth reduces tearing in drywall and plaster, and a specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts. The blade fits all brands of reciprocating saws, and a tough, flexible bi-metal design reduces blade breakage so you don't have to worry about flimsy tools letting you down on important jobs.
features
- V-shaped tooth form reduces tearing of drywall or plaster
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Tough, flexible bi-metal design reduces blade breakage
- Fits all brands of reciprocating saws
| No. of Pieces | 5 |
| Teeth Per Inch | 6 |
| Body Type | Taper |
| Length | 6 in |
| Blade Type | Drywall Cutting |
| Weight | 0.222 LB |
| EAN or UPC | 28874048515 |

