- 5 Pieces
- 6" Long
- 6 Teeth Per Inch
- Taper
- Demolition
features
- Does not contain any ozone-depleting substances
| Length | 6 in |
| Blade Type | Demolition |
| Body Type | Taper |
| Teeth Per Inch | 6 |
| Weight | 0.222 LB |
| EAN or UPC | 28874048621 |
| Length | 6 in |
| Blade Type | Demolition |
| Body Type | Taper |
| Teeth Per Inch | 6 |
| Weight | 0.222 LB |
| EAN or UPC | 28874048621 |