- Demolition Reciprocating Saw Blades
- Straight Blade
- 6" Long
features
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Taller high speed steel strip (tallest in the industry) reduces breakage and maximizes tooth durability
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
| Blade Type | Straight |
| Length | 6 in |
| Teeth Per Inch (Text) | 10 |
| Weight | 0.034 LB |
| EAN or UPC | 28874348646 |

