- Demolition Reciprocating Saw Blades
- 10 Teeth per Inch
- 9" Overall Length
- Straight Body Type
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6° hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Teeth Per Inch | 10 |
| Body Type | Straight |
| No. of Pieces | 100 |
| Length | 9 in |
| Blade Type | Demolition |
| Weight | 0.07 LB |
| EAN or UPC | 28874148659 |

