- 5 Pieces
- 9" Long
- 18 Teeth Per Inch
- Straight
- Demolition
features
- Does not contain any ozone-depleting substances
| Body Type | Straight |
| Blade Type | Demolition |
| Length | 9 in |
| Teeth Per Inch | 18 |
| Weight | 0.598 LB |
| EAN or UPC | 28874048690 |
| Body Type | Straight |
| Blade Type | Demolition |
| Length | 9 in |
| Teeth Per Inch | 18 |
| Weight | 0.598 LB |
| EAN or UPC | 28874048690 |