- Demolition Reciprocating Saw Blades
- 18 Teeth per Inch
- 12" Overall Length
- Straight Body Type
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6° hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Blade Type | Demolition |
| No. of Pieces | 5 |
| Length | 12 in |
| Teeth Per Inch | 18 |
| Body Type | Straight |
| Weight | 0.81 LB |
| EAN or UPC | 885911023337 |

