- 12 Pieces
- Wood & Metal Reciprocating Saw Blades
description
- This 12 PC. Reciprocating Saw Blade Set contains Bi-Metal blades for durability. There are a variety of sizes for multiple cutting applications. The set comes with a telescoping ToughCase and reg
- container that expands to hold multiple blade sizes and fit into a DEWALT and reg
- power tool kit box.
features
- DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- STRAIGHT CUTS AND INCREASED DURABILITY: Tall, thick blade profile provides straight cuts in heavy metal cutting applications and adds durability for tough demolition applications
- MADE IN THE USA WITH GLOBAL MATERIALS. ToughCase® Container made in China
- UP TO 50% LONGER LIFE: Patented tooth forms optimize chip removal for efficient cutting and long life. Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
includes
- (3) 6" 6 tpi wood cutting blades
- (3) 9" 6 tpi wood cutting blades
- (2) 6" 18 tpi metal cutting blades
- (3) 8" 14 tpi metal cutting blades
- (1) 9" 10 tpi demolition blades
- Telescoping case
| Teeth Per Inch (Text) | 6 to 18 |
| Shank | 1/2 in |
| No. of Pieces | 12 |
| Weight | 1.0 LB |
| EAN or UPC | 28877551258 |

