- 3/4 in Brush Diameter
description
- Get smooth, even results every time with DEWALTL HP End Brushes. Built with an internal holding plate for consistency and safety. Ideal for metal deburring, weld cleaning, surface preparation, edge blending, and rust removal. Durable enough to tackle tough jobs.
features
- Constructed with internal holding plate to ensure consistency and safety
- Wire is 100% inspected to meet demanding quality specifications
| Warranty | 30 Days Limited Warranty |
| Wire Diameter | 0.014 in |
| Width | 0.875 in |
| Length | 0.875 in |
| Height | 2.5 in |
| Diameter | 3/4 in |
| Weight | 0.14 LB |
| EAN or UPC | 885911224956 |

