- High Proformance Small Wire Wheels
- Crimped Wire
- 3" Brush Diameter
- 0.014" Wire Size
- 20000 rpm Max
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications. Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety.
features
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Manufactured by DEWALT
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 3/4 in |
| Style | Crimped |
| Brush Dia. | 3 in |
| Type | Circular |
| RPM | 20000 rpm |
| Material | Carbon |
| Shank Diameter | 1/4 in |
| Weight | 0.208 LB |
| EAN or UPC | 28877321035 |

