- High Proformance Bench Grinder Brushes
- Crimped Wire
- 6" Brush Diameter
- 0.014" Wire Size
- 6000 rpm Max
description
- DEWALT DW4905 6 In. crimped bench wire wheel, 5/8 In. to 1/2 In. arbor, wide face .014 In.. metal debarring. Surface preparation. Rust removal.
features
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Manufactured by DEWALT
| Brush Dia. | 6 in |
| Material | Carbon |
| Brush Width | 1 in |
| Type | Bench Grinder Brush |
| Wire Size [Nom] | 0.0140 in |
| Length | 1 1/8 in |
| RPM | 6000 rpm |
| Arbor Hole Size | 5/8 in-1/2 in |
| Style | Crimped |
| Weight | 1.62 LB |
| EAN or UPC | 28877321059 |

