- 1 in Brush Diameter
description
- Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safetyConstructed for even balance which provides smooth performanceWire is 100 percent inspected to meet demanding quality specifications
features
- Constructed for even balance which provides smooth performance
- Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Wire is 1 percent inspected to meet demanding quality specifications
| Width | 1.1 in |
| Height | 1.1 in |
| Warranty | 30 Days Limited Warranty |
| Wire Diameter | 0.020 in |
| Length | 2.5 in |
| Diameter | 1 in |
| Weight | 0.25 LB |
| EAN or UPC | 885911225090 |

