- 8" Crimped Bench Wire Wheel 5/8" Arbor
- Medium Face
- .014" Wire
description
- DeWalt DW4907 8 crimped bench wire wheel, 5/8 arbor, wide face.014. Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety.
features
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Manufactured by DEWALT
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
| Arbor Hole Size | 5/8 in |
| Wire Material | Carbon Steel |
| Brush Dia. | 8 in |
| Type | Bench Grinder |
| Wire Size [Nom] | 0.0140 in |
| Brush Width | 3/4 in |
| RPM [Max] | 4000 rpm |
| Weight | 2.51 LB |
| EAN or UPC | 28877321066 |

