- High Proformance Bench Grinder Brushes
- Crimped Wire
- 8" Brush Diameter
- 0.014" Wire Size
- 4000 rpm Max
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications.
features
- Consistency and safety ensured with highly specified wire grades are constructed with internal holding plate
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Manufactured by DEWALT
| Brush Dia. | 8 in |
| Material | Carbon |
| Arbor Hole Size | 5/8 in |
| Style | Crimped |
| Brush Width | 1 in |
| Type | Bench Grinder Brush |
| Wire Size [Nom] | 0.0140 in |
| RPM | 4000 rpm |
| Length | 1 9/16 in |
| Weight | 2.95 LB |
| EAN or UPC | 28877321073 |

