- High Proformance Bench Grinder Brushes
- Crimped Wire
- 10" Brush Diameter
- 0.014" Wire Size
- 3600 rpm Max
features
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
| Brush Dia. | 10 in |
| Arbor Hole Size | 3/4 in |
| Material | Carbon |
| Style | Crimped |
| Type | Bench Grinder Brush |
| Brush Width | 1 9/16 in |
| Wire Size [Nom] | 0.0140 in |
| RPM | 3600 rpm |
| Length | 2 1/2 in |
| Weight | 4.85 LB |
| EAN or UPC | 28877321080 |

