Made of heavy-duty carbon steel, DEWALT HP cup brushes are constructed with an internal holding plate to ensure consistency and safety. Excellent for rust and paint removal.
features
Constructed with internal holding plate to ensure consistency and safety
Wire is 100% inspected to meet demanding quality specifications
Diameter
4 in
Warranty
30 Days Limited Warranty
Length
5.16 in
Battery Included
No
Arbor Hole
5/8-11
Charger Included
No
Wire Diameter
0.014 in
Height
7.835 in
Width
2.835 in
Material
Carbon Steel
Power Source
Non-Energy Using
Weight
1.18 LB
EAN or UPC
885911225106
We're here for you
with Service Centers across the country - We have your back