Made of heavy-duty carbon steel, DEWALT HP Cup Brushes are constructed with an internal holding plate to ensure consistency and safety. Excellent for rust and paint removal.
features
Constructed with internal holding plate to ensure consistency and safety
Wire is 100% inspected to meet demanding quality specifications
Height
8.9 in
Diameter
6 in
Length
7.323 in
Wire Diameter
0.014 in
Material
Carbon Steel
Arbor Hole
5/8-11
Width
3.425 in
Warranty
30 Days Limited Warranty
Charger Included
No
Power Source
Non-Energy Using
Battery Included
No
Weight
2.36 LB
EAN or UPC
885911225113
We're here for you
with Service Centers across the country - We have your back