- Cup Brush
- Knotted Wire
- 3" Diameter
- 0.020" Wire Size
- 10 mm x 1 .25" Arbor Thread
features
- Wire is 100% inspected to meet demanding quality specifications
- Constructed with internal holding plate to ensure consistency and safety
| Arbor Thread - TPI or Pitch | 10 mm x 1 .25 in |
| Type | Cup Brush |
| Dia. | 3 in |
| Trim Length | 7/8 in |
| Wire Size [Nom] | 0.0200 in |
| Style | Knotted |
| RPM | 14000 rpm |
| Material | Carbon |
| Weight | 0.7 LB |
| EAN or UPC | 28874049154 |

