- 5/8-11 in Arbor Hole Size
- 3 in Brush Dia.
- Carbon Material
description
- Built to deliver even, smooth performance, DEWALT XP Cup Brushes are ideal for metal deburring, weld cleaning, surface prep, edge blending, and rust removal. Extended Performance, high specified wire grades are constructed with an internal holding plate to ensure consistency and safety. Wire is 100% inspected to meet demanding quality specifications.
features
- Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
| Arbor Hole Size | 5/8-11 in |
| Brush Dia. | 3 in |
| RPM [Max] | 14000 rpm |
| Material | Carbon |
| Weight | 0.57 LB |
| EAN or UPC | 885911225182 |

