- Cup Brush
- Crimped Wire
- 3" Diameter
- 0.014" Wire Size
- 5/8" - 11 Arbor Thread
description
- 14,000 RPM, wire gauge: 20. For light removal of rust and paint, 5/8-in to 11-in arbor. Ideal for industrial-type work on metal.
features
- For operation at speeds up to 14,000 RPM
- Wire gauge: 20
- For light removal of rust and paint
- 5/8 to 11-in arbor
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Style | Crimped |
| Trim Length | 13/16 in |
| Dia. | 3 in |
| Material | Carbon |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0140 in |
| RPM | 14000 rpm |
| Type | Cup Brush |
| Weight | 0.625 LB |
| EAN or UPC | 28874049208 |

