- 5 in Wheel Diameter
- 5/8 - 11 Arbor Size
- 0.846 in Width
description
- Featuring high-tensile, heat-treated carbon or stainless steel wire, DEWALT HP Wire Wheels offer long-lasting, aggressive brushing action. An innovative internal holding plate construction provides helps to reduced knot movement and helps to increased control and brush life. Delivers smooth performance, with crimped wire for flexibility.
features
- High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
- Internal holding plate construction provides reduced knot movement and increased control and brush life
| Length | 6.22 in |
| Material | Carbon |
| Power Source | Non-Energy Using |
| Height | 8.74 in |
| Arbor Size | 5/8 - 11 |
| Charger Included | No |
| Battery Included | No |
| Wire Diameter | 0.02 in |
| Warranty | 30 Days Limited Warranty |
| Diameter | 4 in |
| Wheel Dia. | 5 in |
| Width | 0.846 in |
| Weight | 0.94 LB |
| EAN or UPC | 885911225236 |

