- 6 in Wheel Diameter
- 5/8 - 11 Arbor Size
- 0.984 in Width
description
- Featuring high-tensile, heat-treated carbon or stainless steel wire, DEWALT HP Wire Wheels offer long-lasting, aggressive brushing action. An innovative internal holding plate construction provides helps to reduced knot movement and helps to increased control and brush life. Delivers smooth performance, with crimped wire for flexibility.
features
- High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
- Internal holding plate construction provides reduced knot movement and increased control and brush life
| Warranty | 30 Days Limited Warranty |
| Power Source | Non-Energy Using |
| Arbor Size | 5/8 - 11 |
| Material | Carbon |
| Charger Included | No |
| Width | 0.984 in |
| Battery Included | No |
| Diameter | 4 in |
| Height | 9.906 in |
| Length | 7.205 in |
| Wire Diameter | 0.02 in |
| Wheel Dia. | 6 in |
| Weight | 1.44 LB |
| EAN or UPC | 885911225243 |

