- 6 1/2 in Wheel Diameter
- 5/8 - 11 Arbor Size
- 5.9 in Width
description
- DEWALT DW49202B 6-1/2-Inch by 5/8-Inch-11 HP .020 Carbon Stringer Wire Wheel
- Designed for metal debarring, weld cleaning , surface preparation, edge blending, rust removal. High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action. The internal holding plate construction provides reduced knot movement and increased control and brush life. These are sold as a bulk pack of 6.
features
- High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
- Internal holding plate construction provides reduced knot movement and increased control and brush life
| Length | 5.9 in |
| Diameter | 6 in |
| No. of Packs | 6 |
| Width | 5.9 in |
| Material | Carbon |
| Arbor Size | 5/8 - 11 |
| Height | 0.91 in |
| Charger Included | No |
| Power Source | Non-Energy Using |
| Warranty | 30 Days Limited Warranty |
| Wheel Dia. | 6 1/2 in |
| Wire Diameter | 0.02 in |
| Battery Included | No |
| Weight | 1.05 LB |
| EAN or UPC | 885911253093 |

