- Cup Brush
- Crimped Wire
- 5" Diameter
- 0.014" Wire Size
- 5/8" - 11 Arbor Thread
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications. Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
features
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Manufactured by DEWALT
| Type | Cup Brush |
| Trim Length | 1 3/8 in |
| Wire Size [Nom] | 0.0140 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM | 8000 rpm |
| Style | Crimped |
| Material | Carbon |
| Dia. | 5 in |
| Weight | 1.78 LB |
| EAN or UPC | 28877321219 |

