- 5 in Wheel Diameter
- 5/8 - 11 Arbor Size
- 4.921 in Width
description
- Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safetyConstructed for even balance which provides smooth performanceWire is 100 percent inspected to meet demanding quality specifications
features
- Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
| Diameter | 5 in |
| Wire Diameter | 0.02 in |
| Height | 0.91 in |
| Wheel Dia. | 5 in |
| Arbor Size | 5/8 - 11 |
| Width | 4.921 in |
| Warranty | 30 Days Limited Warranty |
| Length | 4.921 in |
| Material | Carbon |
| Weight | 0.76 LB |
| EAN or UPC | 28874492509 |

