- 4 in Wheel Diameter
- 5/8 - 11 Arbor Size
- 4 in Width
description
- Built for balance and smooth performance, DEWALT XP Wire Wheels feature Extended Performance, highly specified wire with an internal holding plate to ensure consistency and safety. Ideal for metal deburring, weld cleaning, surface preparation, edge blending, and rust removal. Wire is 100% inspected to meet demanding quality specifications.
features
- Country of Origin:United States
- Package height:.71"
- Package length:3.938"
- Package width:3.938"
| Diameter | 4 in |
| Width | 4 in |
| Wheel Dia. | 4 in |
| Length | 4 in |
| Material | Stainless Steel |
| Wire Diameter | 0.02 in |
| Height | 0.8 in |
| Warranty | 30 Days Limited Warranty |
| Arbor Size | 5/8 - 11 |
| Weight | 0.4 LB |
| EAN or UPC | 885911225328 |

