- Extended Performance Wire Wheel
- Stringer Bead Wire
- 4" Brush Diameter
- 0.020" Wire Size
- 20000 rpm Max
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications. Manufactured by DEWALT.
features
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Manufactured by DEWALT
| Type | Wire Wheel |
| Wire Size [Nom] | 0.0200 in |
| Material | Stainless |
| Brush Dia. | 4 in |
| Arbor Hole Size | 5/8-11 |
| RPM | 20000 rpm |
| Style | Stringer Bead |
| Weight | 0.4 LB |
| EAN or UPC | 28877321240 |

