- High Proformance Wire Wheel
- Cable Twist Wire
- 4" Brush Diameter
- 0.020" Wire Size
- 20000 rpm Max
description
- DEWALT wire wheel features highly specified wire grades, constructed with internal holding plate to ensure consistency and safety. DW4930 has 0.020 maximum wire gauge, a 5/8 - 11 arbor, and can be used at speeds up to 20,000 RPM. Wire is 100% inspected to meet demanding quality specifications. Applications include metal deburring, weld cleaning, surface preparation, edge blending, and rust removal.
features
- Can be used at speeds up to 20,000 RPM
- Maximum wire gauge is 0.020
- Constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Applications include metal deburring, weld cleaning, surface preparation, edge blending, and rust removal
- 30-day money back guarantee
- Independently certified to applicable standards
- Wire is 100% inspected to meet demanding quality specifications
| Material | Carbon |
| Arbor Hole Size | 5/8-11 |
| Type | Wire Wheel |
| Style | Cable Twist |
| RPM | 20000 rpm |
| Brush Dia. | 4 in |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.56 LB |
| EAN or UPC | 28874049307 |

