- High Proformance Wire Wheel
- Cable Twist Wire
- 4" Brush Diameter
- 0.020" Wire Size
- 20000 rpm Max
features
- High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
- Internal holding plate construction provides reduced knot movement and increased control and brush life
| Material | Carbon |
| Brush Dia. | 4 in |
| Type | Wire Wheel |
| Wire Size [Nom] | 0.0200 in |
| RPM | 20000 rpm |
| Arbor Hole Size | 10 mm x 1 1/4 in |
| Style | Cable Twist |
| Weight | 0.5 LB |
| EAN or UPC | 28874049352 |

