- Extended Performance Wire Wheel
- Stringer Bead Wire
- 6" Brush Diameter
- 0.020" Wire Size
- 12000 rpm Max
description
- DeWalt wire wheel. Metal debarring. Weld cleaning. Surface preparation.
features
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Manufactured by DeWalt
| Brush Dia. | 6 in |
| Material | Carbon |
| Arbor Hole Size | 5/8-11 |
| Style | Stringer Bead |
| RPM | 12000 rpm |
| Type | Wire Wheel |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.88 LB |
| EAN or UPC | 28877321257 |

