- High Proformance Wire Wheel
- Cable Twist Wire
- 6" Brush Diameter
- 0.020" Wire Size
- 6000 rpm Max
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications. Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
features
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Manufactured by DEWALT
| RPM | 6000 rpm |
| Brush Dia. | 6 in |
| Material | Carbon |
| Arbor Hole Size | 5/8-11 |
| Style | Cable Twist |
| Wire Size [Nom] | 0.0200 in |
| Type | Wire Wheel |
| Weight | 1.2 LB |
| EAN or UPC | 28877321264 |

