- 4-1/2" Steel Reinforced Rubber Backing Pad w/ 5/8"-11" Locking Nut
description
- Steel reinforced, 5/8-in to 11 lock nut. Use with 4-in X 4-1/2-in grinders. To be used as a backing for fiber resin discs.
features
- Maximum RPM 12,000
- 5/8-in to 11 lock nut
- Steel reinforced
- Use with 4-in x 4-1/2-in grinders
| Dia. | 4.5 in |
| Arbor Diameter | 5/8 in |
| RPM [Max] | 12000 rpm |
| Weight | 0.375 LB |
| EAN or UPC | 28874049451 |

