- Metal Grinding Wheel
- 9" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- A24R Grit
features
- Proprietary material mix ensures durable long life wheels
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for agressive grinding action and smoother running wheels
- Three full sheets of fiberglass for durability and safety
| Manufacturer Name | DeWalt� |
| Applicable Materials | Metal |
| Dia. | 9 in |
| Arbor Diameter | 7/8 in |
| Thickness | 0.25 in |
| Abrasive Material | Aluminum Oxide |
| RPM | 6600 rpm |
| Type | Metal Grinding |
| Grit | A24R |
| Weight | 1.36 LB |
| EAN or UPC | 28877300900 |

