- Grinding Wheel
- 4" Diameter
- 5/8"-11 Arbor Thread
- 2" Thickness
- A16R Grit
description
- DeWalt metal grinding wheel. Aggressive surface grinding. Metal wheels for all types of ferrous metals. Use 4 In. wheels on 7 In. electric grinders or proper size vertical grinder.
features
- Aluminum oxide and silicon carbide grain for long life and high material removal
- Type 11 shape for maximum surface grinding coverage
- Metal backing for greater durability
- Proprietary material mix for aggressive grinding action
| Grit | A16R |
| Type | Metal Surface Grinding |
| RPM [Max] | 9000 rpm |
| Abrasive Material | Silicon Carbide, Aluminum Oxide |
| Dia. | 4 in |
| Tool Shape | Round |
| Manufacturer Name | DeWalt® |
| Thickness | 2 in |
| Arbor Diameter | 5/8 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Metals |
| Weight | 1.6 LB |
| EAN or UPC | 28877321653 |

