- Masonary Grinding Wheel
- 4" Diameter
- 2" Thickness
- 5/8"-11 Arbor Diameter
- C16R Grit
description
- Aluminum oxide and silicon carbide grain for long life and high material removal. Type 11 shape for maximum surface grinding coverage. Metal backing for greater durability. Proprietary material mix for aggressive grinding action.
features
- Aluminum oxide and silicon carbide grain for long life and high material removal
- Type 11 shape for maximum surface grinding coverage
- Metal backing for greater durability
- Proprietary material mix for aggressive grinding action
| Arbor Diameter | 5/8 in |
| Type | Masonary Grinding |
| Grit | C16R |
| RPM | 9000 rpm |
| Dia. | 4 in |
| Manufacturer Name | DeWalt® |
| Applicable Materials | Concrete |
| Thickness | 2 in |
| Abrasive Material | Silicon Carbide Aluminum Oxide |
| Weight | 1.6 LB |
| EAN or UPC | 28877321660 |

