- 6" x 2" T11 Metal Grinding Wheel
description
- DeWalt metal grinding wheel. Aggressive surface grinding. Use 6 In. wheels on 9 In. electric grinders or proper size vertical grinder.
applications
- Metal surface grinding
features
- Aluminum oxide and silicon carbide grain for long life and high material removal
- Type 11 shape for maximum surface grinding coverage
- Metal backing for greater durability
- Proprietary material mix for aggressive grinding action
| RPM [Max] | 6000 rpm |
| Grit | A16R |
| Thickness | 2 in |
| Arbor Hole Size | 5/8-11 |
| Application | Metal surface grinding |
| Diameter | 6 in |
| Weight | 3.7 LB |
| EAN or UPC | 28874049642 |

