- 4 in x 15 in Size
- Shoe Handle
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications.
features
- Highly Specified Wire Grades Are Constructed With Internal Holding Plate To Ensure Consistency And Safety
- Constructed For Even Balance Which Provides Smooth Performance
- Wire Is 100% Inspected To Meet Demanding Quality Specifications
| Height | 2.125 in |
| Length | 9.4 in |
| Handle Type | Shoe Handle |
| Warranty | 30 Days Limited Warranty |
| Width | 1.062 in |
| Size | 4 in x 15 in |
| Weight | 0.3 LB |
| EAN or UPC | 885911225366 |

