- 3 in x 19 in Size
- Curved Handle
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safetyConstructed for even balance which provides smooth performanceWire is 100 percent inspected to meet demanding quality specifications
features
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
| Height | 2 in |
| Size | 3 in x 19 in |
| Warranty | 30 Days Limited Warranty |
| Length | 13.75 in |
| Width | 1 in |
| Handle Type | Curved Handle |
| Weight | 0.4 LB |
| EAN or UPC | 885911225397 |

