- 3 in x 14 in Size
- Angle Handle
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications.
features
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
| Length | 7.75 in |
| Handle Type | Angle Handle |
| Height | 1.25 in |
| Size | 3 in x 14 in |
| Width | 0.5 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.04 LB |
| EAN or UPC | 885911225403 |

