- 3 in x 14 in Size
- Angle Handle
description
- Engineered to maximize the runtime of your cordless reciprocating saw the DEWALT FLEXVOLT reciprocating saw blade has a tough coat finish helps to reduce heat build up for efficient cuts and high speed steel teeth for long life and durability.
features
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
| Warranty | 30 Days Limited Warranty |
| Size | 3 in x 14 in |
| Width | 0.5 in |
| Handle Type | Angle Handle |
| Height | 1.25 in |
| Length | 7.75 in |
| Weight | 0.04 LB |
| EAN or UPC | 885911225410 |

