- 3 in x 7 in Size
description
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications.
features
- Constructed for even balance which provides smooth performance
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Wire is 1% inspected to meet demanding quality specifications
| Battery Included | No |
| Size | 3 in x 7 in |
| Length | 7.3 in |
| Width | 0.5 in |
| Height | 0.8 in |
| Warranty | 30 Days Limited Warranty |
| Power Source | Non-Energy Using |
| Weight | 0.04 LB |
| EAN or UPC | 885911225434 |

